Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial, 8 dram 144PK

  • Item # 41U637
  • Mfr. Model # GLC-01009
Type I Borosilicate Glass Vial, 8 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U637
Mfr. Model # GLC-01009
UNSPSC #41121806
Shipping Weight 8.856 lbs
Country of Origin USA *
Item Vial
Vial Style Sample
Labware Capacity - English 8 dram
Labware Capacity - Metric 30mL
Labware Height - English 3.74"
Labware Height - Metric 95mm
Labware Inside Dia. - English 0.98"
Labware Inside Dia. - Metric 25mm
Labware Screw Closure Size 22-400mm
Includes Closure Yes
Labware Closure Material Phenolic
Labware Closure Liner Design PolyCone
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In