Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial, 0.5 dram 144PK

  • Item # 41U625
  • Mfr. Model # GLC-00978
Type I Borosilicate Glass Vial, 0.5 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U625
Mfr. Model # GLC-00978
UNSPSC #41121806
Catalog Page 657
Shipping Weight 1.469 lbs
Country of Origin USA *
Item Vial
Vial Style Sample
Labware Capacity - English 0.5 dram
Labware Capacity - Metric 1.85mL
Labware Height - English 1.38"
Labware Height - Metric 35mm
Labware Inside Dia. - English 0.47"
Labware Inside Dia. - Metric 12mm
Labware Screw Closure Size 8-425mm
Includes Closure Yes
Labware Closure Material Thermoset
Labware Closure Liner Material F217/PTFE
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions