Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial with Cap, 6 dram 72PK

  • Item # 3LEC8
  • Mfr. Model # GLC-01006
Type I Borosilicate Glass Vial with Cap, 6 dram 72PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEC8
Mfr. Model # GLC-01006
UNSPSC #41121806
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Vial with Cap
Vial Style Sample
Labware Capacity - English 6 dram
Labware Capacity - Metric 22mL
Labware Height - English 2.76"
Labware Height - Metric 70mm
Labware Inside Dia. - English 1.07"
Labware Inside Dia. - Metric 27.25mm
Labware Screw Closure Size 24-400mm
Includes Closure Yes
Labware Closure Material Thermoset
Labware Closure Liner Material F217/PTFE
Labware Closure Liner Design Flat
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions