Check Availability
  • QORPAK 

    Type I Borosilicate Glass Sample Vial, 10 dram 144PK

  • Item # 21RR03
  • Mfr. Model # GLC-05183
Type I Borosilicate Glass Sample Vial, 10 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RR03
Mfr. Model # GLC-05183
UNSPSC #41121806
Shipping Weight 10.958 lbs
Country of Origin USA *
Item Sample Vial
Vial Style Sample
Labware Capacity - English 10 dram
Labware Capacity - Metric 40mL
Labware Height - English 3.19"
Labware Height - Metric 81mm
Labware Inside Dia. - English 1.15"
Labware Inside Dia. - Metric 29.25mm
Labware Screw Closure Size 24-400mm
Includes Closure Yes
Labware Closure Material Phenolic
Labware Closure Liner Design PolyCone
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions