Check Availability
  • QORPAK 

    Type I Borosilicate Glass Sample Vial, 0.33 dram 144PK

  • Item # 21RN01
  • Mfr. Model # GLA-07795
Type I Borosilicate Glass Sample Vial, 0.33 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RN01
Mfr. Model # GLA-07795
UNSPSC #41121806
Shipping Weight 2.03 lbs
Country of Origin USA *
Item Sample Vial
Vial Style Sample
Labware Capacity - English 0.33 dram
Labware Capacity - Metric 1.25mL
Labware Height - English 0.87"
Labware Height - Metric 22mm
Labware Inside Dia. - English 0.58"
Labware Inside Dia. - Metric 14.65mm
Labware Screw Closure Size 13-425mm
Includes Closure No
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions