Check Availability
  • QORPAK 

    Thermoset Screw On Wide-Mouth Cap, Green, 858 PK

  • Item # 437H97
  • Mfr. Model # CAP-00074
Thermoset Screw On Wide-Mouth Cap, Green, 858 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437H97
Mfr. Model # CAP-00074
UNSPSC #24122004
Shipping Weight 31.72 lbs
Country of Origin USA *
Item Cap
Labware Closure Type Screw On
Labware Screw Closure Size 53-400mm
Labware Closure Material Thermoset
Labware Closure Liner Material F217/PTFE
Labware Closure Liner Design Flat
Labware Closure Color Green
Mouth Wide
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In