Check Availability
  • QORPAK 

    Thermoset Screw On Wide-Mouth Closure, Green, 500 PK

  • Item # 41U445
  • Mfr. Model # CAP-00075
Thermoset Screw On Wide-Mouth Closure, Green, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U445
Mfr. Model # CAP-00075
UNSPSC #24122004
Catalog Page 0
Shipping Weight 18.44 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 58-400mm
Labware Closure Material Thermoset
Labware Closure Liner Material F217/PTFE
Labware Closure Liner Design Flat
Labware Closure Color Green
Mouth Wide
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In