Check Availability
  • QORPAK 

    Thermoset Screw On Narrow-Mouth Cap, White, 1000 PK

  • Item # 48PE11
  • Mfr. Model # 256306
Thermoset Screw On Narrow-Mouth Cap, White, 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PE11
Mfr. Model # 256306
UNSPSC #24122004
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Cap
Labware Closure Type Screw On
Labware Screw Closure Size 22-400mm
Labware Closure Material Thermoset
Labware Closure Liner Material Foil
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions