Check Availability
  • QORPAK 

    Polypropylene Screw On Wide-Mouth Closure, White, 1500 PK

  • Item # 41U519
  • Mfr. Model # CAP-00405
Polypropylene Screw On Wide-Mouth Closure, White, 1500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U519
Mfr. Model # CAP-00405
UNSPSC #24122004
Shipping Weight 23.375 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 63-400mm
Labware Closure Material Polypropylene
Labware Closure Liner Material F217
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Wide
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions