Check Availability
  • QORPAK 

    Polypropylene Screw On Narrow-Mouth Closure, White, 7200 PK

  • Item # 41U557
  • Mfr. Model # CAP-05785
Polypropylene Screw On Narrow-Mouth Closure, White, 7200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U557
Mfr. Model # CAP-05785
UNSPSC #24122004
Shipping Weight 30.24 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 20-410mm
Labware Closure Material Polypropylene
Labware Closure Liner Material F217
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions