Check Availability
  • QORPAK 

    Polypropylene Screw On Narrow-Mouth Closure, White, 1200 PK

  • Item # 21RT50
  • Mfr. Model # CAP-00379
Polypropylene Screw On Narrow-Mouth Closure, White, 1200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RT50
Mfr. Model # CAP-00379
UNSPSC #24122004
Shipping Weight 21.96 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 38-439mm
Labware Closure Material Polypropylene
Labware Closure Liner Material F422
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions