Check Availability
  • QORPAK 

    Polypropylene Screw On Narrow-Mouth Closure, Black, 1000 PK

  • Item # 21RP81
  • Mfr. Model # VC11211-222
Polypropylene Screw On Narrow-Mouth Closure, Black, 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RP81
Mfr. Model # VC11211-222
UNSPSC #24122004
Shipping Weight 2.061 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Closure Material Polypropylene
Labware Closure Liner Material F217/PTFE
Labware Closure Liner Design Flat
Labware Closure Color Black
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions