Check Availability
  • QORPAK 

    Phenolic Screw On Wide-Mouth Phenolic Bottle Cap, Black, 12 PK

  • Item # 3UDF1
  • Mfr. Model # CAP-00281G
Phenolic Screw On Wide-Mouth Phenolic Bottle Cap, Black, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UDF1
Mfr. Model # CAP-00281G
UNSPSC #24122004
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Phenolic Bottle Cap
Labware Closure Type Screw On
Labware Screw Closure Size 53-400mm
Labware Closure Material Phenolic
Labware Closure Liner Material Pulp/Vinyl
Labware Closure Liner Design Flat
Labware Closure Color Black
Mouth 53mm
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions