Check Availability
  • QORPAK 

    Phenolic Screw On Wide-Mouth Closure, Black, 144 PK

  • Item # 21RN75
  • Mfr. Model # CAP-00313
Phenolic Screw On Wide-Mouth Closure, Black, 144 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RN75
Mfr. Model # CAP-00313
UNSPSC #24122004
Shipping Weight 7.531 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 70-400mm
Labware Closure Material Phenolic
Labware Closure Liner Material Polyethylene
Labware Closure Liner Design Flat
Labware Closure Color Black
Mouth Wide
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In