Check Availability
  • QORPAK 

    Phenolic Screw On Narrow-Mouth Closure, Black, 2200 PK

  • Item # 41U486
  • Mfr. Model # CAP-00204
Phenolic Screw On Narrow-Mouth Closure, Black, 2200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U486
Mfr. Model # CAP-00204
UNSPSC #24122004
Catalog Page 652
Shipping Weight 35.9 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 33-400mm
Labware Closure Material Phenolic
Labware Closure Liner Material LDPE
Labware Closure Liner Design PolyCone
Labware Closure Color Black
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions