Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Plastic, 480mL, White, 24 PK

  • Item # 41W430
  • Mfr. Model # PLC-03683
Narrow Mouth Boston Round Bottle, Sampling, Plastic, 480mL, White, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features LDPE construction.
Show More Close
 

Technical Specifications

Item # 41W430
Mfr. Model # PLC-03683
UNSPSC #24122002
Shipping Weight 4.37 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 480mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Plastic
Labware Body Material LDPE
Includes Closure Yes
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Translucent
Labware Closure Type Screw On
Labware Closure Material Phenolic
Autoclavable No
Labware Body Color White
Labware Closure Color Black
Labware Closure Liner Design PolyCone
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 480mL
Diameter 79mm
Graduation Range Not Specified
Labware Height - English 6.06"
Labware Height - Metric 154mm
* This product's country of origin is subject to change

Compliance and Restrictions