Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Plastic, 30mL, White, 1550 PK

  • Item # 41W329
  • Mfr. Model # PLA-03331
Narrow Mouth Boston Round Bottle, Sampling, Plastic, 30mL, White, 1550 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features LDPE construction.
Show More Close
 

Technical Specifications

Item # 41W329
Mfr. Model # PLA-03331
UNSPSC #24122002
Shipping Weight 27.28 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 1 oz.
Labware Capacity - Metric 30mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Plastic
Labware Body Material LDPE
Includes Closure No
Labware Screw Closure Size 18-410mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Translucent
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color White
Labware Nominal Capacity - English 1 oz.
Labware Nominal Capacity - Metric 30mL
Diameter 31mm
Graduation Range Not Specified
Labware Height - English 2.95"
Labware Height - Metric 75mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In