Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Precleaned Bottle, Sampling, Glass, 480mL, Amber, 60 PK

  • Item # 41W165
  • Mfr. Model # GLC-01976
Narrow Mouth Boston Round Precleaned Bottle, Sampling, Glass, 480mL, Amber, 60 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features an amber color to help protect contents from UV rays. It is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 41W165
Mfr. Model # GLC-01976
UNSPSC #24122003
Shipping Weight 37.69 lbs
Country of Origin India *
Item Precleaned Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 480mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned Visible Particulate
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Liner Material F217/PTFE
Labware Closure Material Thermoset
Autoclavable No
Labware Body Color Amber
Labware Closure Color Green
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 480mL
Diameter 75mm
Graduation Range Not Specified
Labware Height - English 6.61"
Labware Height - Metric 168mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms