Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Precleaned Bottle, Sampling, Glass, 240mL, Clear, 108 PK

  • Item # 41W028
  • Mfr. Model # GLC-01165
Narrow Mouth Boston Round Precleaned Bottle, Sampling, Glass, 240mL, Clear, 108 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also known as a Winchester Bottle, this Boston Round Sampling Bottle features a handle-free cylindrical shape with a central opening and a short, curved shoulder.
Show More Close
 

Technical Specifications

Item # 41W028
Mfr. Model # GLC-01165
UNSPSC #24122003
Shipping Weight 43.1 lbs
Country of Origin USA *
Item Precleaned Bottle
Labware Capacity - English 8 oz.
Labware Capacity - Metric 240mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 24-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned Visible Particulate
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Material Phenolic
Autoclavable No
Labware Body Color Clear
Labware Closure Color Black
Labware Closure Liner Design PolyCone
Labware Nominal Capacity - English 8 oz.
Labware Nominal Capacity - Metric 240mL
Diameter 60mm
Graduation Range Not Specified
Labware Height - English 5.39"
Labware Height - Metric 137mm
* This product's country of origin is subject to change

Compliance and Restrictions