Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 480mL, Amber, 12 PK

  • Item # 41U248
  • Mfr. Model # GLC-01985
Narrow Mouth Boston Round Bottle, Sampling, Glass, 480mL, Amber, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features an amber color to help protect contents from UV rays. It is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 41U248
Mfr. Model # GLC-01985
UNSPSC #24122003
Shipping Weight 9.05 lbs
Country of Origin India *
Item Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 480mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Material Phenolic
Autoclavable No
Labware Body Color Amber
Labware Closure Color Black
Labware Closure Liner Design PolyCone
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 480mL
Diameter 75mm
Graduation Range Not Specified
Labware Height - English 6.61"
Labware Height - Metric 168mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms