Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 120mL, Clear, 24 PK

  • Item # 41U160
  • Mfr. Model # GLC-01131
Narrow Mouth Boston Round Bottle, Sampling, Glass, 120mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This glass container helps to maximize content visibility. It provides minimal chemical interference with contents, and has a phenolic cap with polycone lining. For general use with liquids, field or plant sampling, and long-term product storage.
Show More Close
 

Technical Specifications

Item # 41U160
Mfr. Model # GLC-01131
UNSPSC #24122003
Catalog Page 652
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 4 oz.
Labware Capacity - Metric 120mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 22-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Unlined
Labware Closure Material Phenolic
Autoclavable No
Labware Body Color Clear
Labware Closure Color Black
Labware Closure Liner Design PolyCone
Labware Nominal Capacity - English 4 oz.
Labware Nominal Capacity - Metric 120mL
Diameter 48mm
Graduation Range Not Specified
Labware Height - English 4.41"
Labware Height - Metric 112mm
* This product's country of origin is subject to change

Compliance and Restrictions