Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 960mL, Amber, 30 PK

  • Item # 41U153
  • Mfr. Model # GLA-00900
Narrow Mouth Boston Round Bottle, Sampling, Glass, 960mL, Amber, 30 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features an amber color to help protect contents from UV rays. It is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 41U153
Mfr. Model # GLA-00900
UNSPSC #24122003
Shipping Weight 35.4 lbs
Country of Origin India *
Item Bottle
Labware Capacity - English 32 oz.
Labware Capacity - Metric 960mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure No
Labware Screw Closure Size 33-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color Amber
Labware Nominal Capacity - English 32 oz.
Labware Nominal Capacity - Metric 960mL
Diameter 94mm
Graduation Range Not Specified
Labware Height - English 8.27"
Labware Height - Metric 210mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms