Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 1000mL, Amber, 12 PK

  • Item # 3VDY6
  • Mfr. Model # GLC-02279
Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 1000mL, Amber, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features safety-coated glass construction. It is designed to retain contents if the bottle is accidentally broken.
Show More Close
 

Technical Specifications

Item # 3VDY6
Mfr. Model # GLC-02279
UNSPSC #24122003
Shipping Weight 16.45 lbs
Country of Origin USA *
Item Safety Coated Bottle
Labware Capacity - English 33 oz.
Labware Capacity - Metric 1000mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Safety Coated Glass
Includes Closure Yes
Labware Screw Closure Size 33-430mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Liner Material F217/PTFE
Labware Closure Material Thermoset
Autoclavable No
Labware Body Color Amber
Labware Closure Color Black
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 33 oz.
Labware Nominal Capacity - Metric 1000mL
Special Features Safety Coated
Diameter 96mm
Graduation Range Not Specified
Labware Height - English 8.54"
Labware Height - Metric 217mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms