Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 240mL, Amber, 108 PK

  • Item # 21RT17
  • Mfr. Model # GLA-00952
Narrow Mouth Boston Round Safety Coated Bottle, Sampling, Glass, 240mL, Amber, 108 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features safety-coated glass construction. It is designed to retain contents if the bottle is accidentally broken.
Show More Close
 

Technical Specifications

Item # 21RT17
Mfr. Model # GLA-00952
UNSPSC #24122003
Shipping Weight 55.5 lbs
Country of Origin Germany *
Item Safety Coated Bottle
Labware Capacity - English 8 oz.
Labware Capacity - Metric 240mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Safety Coated Glass
Includes Closure No
Labware Screw Closure Size 24-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color Amber
Labware Nominal Capacity - English 8 oz.
Labware Nominal Capacity - Metric 240mL
Special Features Safety Coated
Diameter 60mm
Graduation Range Not Specified
Labware Height - English 5.43"
Labware Height - Metric 138mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms