Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 480mL, Amber, 60 PK

  • Item # 21RR36
  • Mfr. Model # GLA-00954
Narrow Mouth Boston Round Bottle, Sampling, Glass, 480mL, Amber, 60 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features safety-coated glass construction. It is designed to retain contents if the bottle is accidentally broken.
Show More Close
 

Technical Specifications

Item # 21RR36
Mfr. Model # GLA-00954
UNSPSC #24122003
Shipping Weight 43.0 lbs
Country of Origin India *
Item Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 480mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Safety Coated Glass
Includes Closure No
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color Amber
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 480mL
Special Features Safety Coated
Diameter 75mm
Graduation Range Not Specified
Labware Height - English 6.61"
Labware Height - Metric 168mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms