Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Plastic, 480mL, White, 150 PK

  • Item # 21RP27
  • Mfr. Model # PLA-03375
Narrow Mouth Boston Round Bottle, Sampling, Plastic, 480mL, White, 150 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features Nylon/Polyethylene construction.
Show More Close
 

Technical Specifications

Item # 21RP27
Mfr. Model # PLA-03375
UNSPSC #24122002
Shipping Weight 16.5 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 480mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Plastic
Labware Body Material Nylon/Polyethylene
Includes Closure No
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Translucent
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color White
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 480mL
Diameter 70mm
Graduation Range Not Specified
Labware Height - English 6.85"
Labware Height - Metric 174mm
* This product's country of origin is subject to change

Compliance and Restrictions