Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 240mL, Clear, 108 PK

  • Item # 21RN82
  • Mfr. Model # GLC-01161
Narrow Mouth Boston Round Bottle, Sampling, Glass, 240mL, Clear, 108 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features safety-coated glass construction. It is designed to retain contents if the bottle is accidentally broken.
Show More Close
 

Technical Specifications

Item # 21RN82
Mfr. Model # GLC-01161
UNSPSC #24122003
Shipping Weight 38.4 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 8 oz.
Labware Capacity - Metric 240mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Safety Coated Glass
Includes Closure Yes
Labware Screw Closure Size 24-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Rubber
Labware Closure Material Phenolic
Autoclavable Yes
Labware Body Color Clear
Labware Closure Color Black
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 8 oz.
Labware Nominal Capacity - Metric 240mL
Diameter 60mm
Graduation Range Not Specified
Labware Height - English 5.39"
Labware Height - Metric 137mm
* This product's country of origin is subject to change

Compliance and Restrictions