Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 240mL, Clear, 108 PK

  • Item # 21RN77
  • Mfr. Model # GLC-01169
Narrow Mouth Boston Round Bottle, Sampling, Glass, 240mL, Clear, 108 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features safety-coated glass construction. It is designed to retain contents if the bottle is accidentally broken.
Show More Close
 

Technical Specifications

Item # 21RN77
Mfr. Model # GLC-01169
UNSPSC #24122003
Shipping Weight 38.4 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 8 oz.
Labware Capacity - Metric 240mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Safety Coated Glass
Includes Closure Yes
Labware Screw Closure Size 24-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Pulp/Tin Foil
Labware Closure Material Phenolic
Autoclavable No
Labware Body Color Clear
Labware Closure Color Black
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 8 oz.
Labware Nominal Capacity - Metric 240mL
Diameter 60mm
Graduation Range Not Specified
Labware Height - English 5.39"
Labware Height - Metric 137mm
* This product's country of origin is subject to change

Compliance and Restrictions