Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 120mL, Clear, 24 PK

  • Item # 21RM18
  • Mfr. Model # GLC-07282
Narrow Mouth Boston Round Bottle, Sampling, Glass, 120mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also known as a Winchester Bottle, this Boston Round Sampling Bottle features a handle-free cylindrical shape with a central opening and a short, curved shoulder.
Show More Close
 

Technical Specifications

Item # 21RM18
Mfr. Model # GLC-07282
UNSPSC #24122003
Shipping Weight 6.11 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 4 oz.
Labware Capacity - Metric 120mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 22-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material PTFE
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Clear
Labware Closure Color Black
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 4 oz.
Labware Nominal Capacity - Metric 120mL
Diameter 48mm
Graduation Range Not Specified
Labware Height - English 4.41"
Labware Height - Metric 112mm
* This product's country of origin is subject to change

Compliance and Restrictions