Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 60mL, Amber, 24 PK

  • Item # 21RL83
  • Mfr. Model # GLC-01908
Narrow Mouth Boston Round Bottle, Sampling, Glass, 60mL, Amber, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle features an amber color to help protect contents from UV rays. It is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 21RL83
Mfr. Model # GLC-01908
UNSPSC #24122003
Shipping Weight 4.02 lbs
Country of Origin Germany *
Item Bottle
Labware Capacity - English 2 oz.
Labware Capacity - Metric 60mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 20-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Liner Material Rubber
Labware Closure Material Phenolic
Autoclavable Yes
Labware Body Color Amber
Labware Closure Color Black
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 2 oz.
Labware Nominal Capacity - Metric 60mL
Diameter 39mm
Graduation Range Not Specified
Labware Height - English 3.7"
Labware Height - Metric 94mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms