Check Availability
  • QORPAK 

    Narrow Mouth Boston Round Bottle, Sampling, Glass, 60mL, Clear, 24 PK

  • Item # 20F870
  • Mfr. Model # GLC-01099
Narrow Mouth Boston Round Bottle, Sampling, Glass, 60mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also known as a Winchester Bottle, this Boston Round Sampling Bottle features a handle-free cylindrical shape with a central opening and a short, curved shoulder.
Show More Close
 

Technical Specifications

Item # 20F870
Mfr. Model # GLC-01099
UNSPSC #41103209
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 2 oz.
Labware Capacity - Metric 60mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 20-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material F217/PTFE
Labware Closure Material Thermoset
Autoclavable No
Labware Body Color Clear
Labware Closure Color Green
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 2 oz.
Labware Nominal Capacity - Metric 60mL
Diameter 39mm
Graduation Range Not Specified
Labware Height - English 3.7"
Labware Height - Metric 94mm
* This product's country of origin is subject to change

Compliance and Restrictions