Check Availability
  • QORPAK 

    Metal Screw On Wide-Mouth Closure, White, 1400 PK

  • Item # 41U531
  • Mfr. Model # CAP-00465
Metal Screw On Wide-Mouth Closure, White, 1400 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U531
Mfr. Model # CAP-00465
UNSPSC #24122004
Shipping Weight 44.94 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 70-400mm
Labware Closure Material Metal
Labware Closure Liner Material Plastisol
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Wide
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions