Check Availability
  • QORPAK 

    Metal Screw On Wide-Mouth Closure, White, 700 PK

  • Item # 21RT63
  • Mfr. Model # CAP-00419
Metal Screw On Wide-Mouth Closure, White, 700 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RT63
Mfr. Model # CAP-00419
UNSPSC #24122004
Shipping Weight 33.7 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 89-400mm
Labware Closure Material Metal
Labware Closure Liner Material Pulp/Polyethylene
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Wide
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions