Check Availability
  • Bottle Caps
  • QORPAK 

    Metal Screw On Narrow-Mouth Closure, White, 3800 PK

  • Item # 41V919
  • Mfr. Model # CAP-00439
Metal Screw On Narrow-Mouth Closure, White, 3800 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V919
Mfr. Model # CAP-00439
UNSPSC #24122004
Shipping Weight 44.08 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 38-400mm
Labware Closure Material Metal
Labware Closure Liner Material Pulp/Foil
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In