Check Availability
  • QORPAK 

    Metal Screw On Narrow-Mouth Closure, White, 2300 PK

  • Item # 41U525
  • Mfr. Model # CAP-00447
Metal Screw On Narrow-Mouth Closure, White, 2300 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U525
Mfr. Model # CAP-00447
UNSPSC #24122004
Shipping Weight 37.03 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size 48-400mm
Labware Closure Material Metal
Labware Closure Liner Material Plastisol
Labware Closure Liner Design Flat
Labware Closure Color White
Mouth Narrow
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions