Check Availability
  • QORPAK 

    Metal Lab Paint Can, 32 oz. 24PK

  • Item # 3LEE4
  • Mfr. Model # MET-03094
Metal Lab Paint Can, 32 oz. 24PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEE4
Mfr. Model # MET-03094
UNSPSC #24121802
Shipping Weight 9.16 lbs
Country of Origin USA *
Item Lab Paint Can
Labware Capacity - English 32 oz.
Labware Capacity - Metric 960mL
Labware Body Material Metal
Labware Clarity Colored
Autoclavable No
Carboy/Jerrican/Jug Item Jerrican
Labware Body Color Silver
Labware Height - English 16.3"
Labware Height - Metric 414mm
Includes Closure Yes
Labware Basic Material Metal
For Use With Liquids
Includes Triple Tite Lid and Securing Clips
Diameter 404mm
Labware Nominal Capacity - English 32 oz.
Labware Nominal Capacity - Metric 960mL
* This product's country of origin is subject to change

Compliance and Restrictions