Check Availability
  • QORPAK 

    Metal Lab Paint Can, 8 oz. 48PK

  • Item # 3LEE2
  • Mfr. Model # MET-03088
Metal Lab Paint Can, 8 oz. 48PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEE2
Mfr. Model # MET-03088
UNSPSC #24121802
Shipping Weight 7.56 lbs
Country of Origin USA *
Item Lab Paint Can
Labware Capacity - English 8 oz.
Labware Capacity - Metric 240mL
Labware Body Material Metal
Labware Clarity Colored
Autoclavable No
Carboy/Jerrican/Jug Item Jerrican
Labware Body Color Silver
Labware Height - English 8.43"
Labware Height - Metric 214mm
Includes Closure Yes
Labware Basic Material Metal
For Use With Liquids
Includes Triple Tite Lid and Securing Clips
Diameter 214mm
Labware Nominal Capacity - English 8 oz.
Labware Nominal Capacity - Metric 240mL
* This product's country of origin is subject to change

Compliance and Restrictions