Check Availability
  • QORPAK 

    Metal Lab Can, 1 gal. 6PK

  • Item # 3LEE9
  • Mfr. Model # 280593
Metal Lab Can, 1 gal. 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEE9
Mfr. Model # 280593
UNSPSC #24121805
Shipping Weight 6.24 lbs
Country of Origin USA *
Item Lab Can
Labware Capacity - English 1 gal.
Labware Capacity - Metric 3785mL
Labware Body Material Metal
Carboy/Jerrican/Jug Handle Style Integral Shoulder
Labware Clarity Colored
Autoclavable No
Carboy/Jerrican/Jug Item Jerrican
Labware Body Color Silver
Labware Closure Material Metal
Labware Height - English 35.71"
Labware Height - Metric 907mm
Includes Closure Yes
Labware Closure Type Screw On
Labware Basic Material Metal
For Use With Liquids
Includes Innerseal, without Handle
Labware Nominal Capacity - English 1 gal.
Labware Nominal Capacity - Metric 3.785L
Labware Width - English 24.02"
Labware Width - Metric 610mm
Labware Depth - English 15.87"
Labware Depth - Metric 403mm
* This product's country of origin is subject to change

Compliance and Restrictions