Check Availability
  • QORPAK 

    Metal Lab Can, 16 oz. 24PK

  • Item # 3LEE7
  • Mfr. Model # MET-03040
Metal Lab Can, 16 oz. 24PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEE7
Mfr. Model # MET-03040
UNSPSC #24121805
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Lab Can
Labware Capacity - English 16 oz.
Labware Capacity - Metric 480mL
Labware Body Material Metal
Carboy/Jerrican/Jug Handle Style No Handle
Labware Clarity Colored
Autoclavable No
Carboy/Jerrican/Jug Item Jerrican
Labware Body Color Silver
Labware Closure Material Metal
Labware Height - English 20.24"
Labware Height - Metric 514mm
Includes Closure Yes
Labware Closure Type Screw On
Labware Basic Material Metal
For Use With Liquids
Includes Innerseal, without Handle
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 480mL
Labware Width - English 12.36"
Labware Width - Metric 314mm
Labware Depth - English 4.41"
Labware Depth - Metric 112mm
* This product's country of origin is subject to change

Compliance and Restrictions