Check Availability
  • QORPAK 

    Metal Can, 1 gal. 40PK

  • Item # 41W275
  • Mfr. Model # 268576
Metal Can, 1 gal. 40PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41W275
Mfr. Model # 268576
UNSPSC #24111811
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Can
Labware Capacity - English 1 gal.
Labware Capacity - Metric 3785mL
Labware Body Material Metal
Carboy/Jerrican/Jug Shape F-Style
Carboy/Jerrican/Jug Handle Style Integral Shoulder
Labware Clarity Colored
Autoclavable No
Carboy/Jerrican/Jug Item Jerrican
Labware Body Color Silver
Labware Height - English 35.71"
Labware Height - Metric 907mm
Brim Capacity 1 gal.
Includes Closure Yes
Labware Closure Type Screw On
Labware Basic Material Metal
For Use With Liquids
Includes Handle
Diameter 1-3/4"
Labware Nominal Capacity - English 1 gal.
Labware Nominal Capacity - Metric 3.785L
Labware Width - English 24.02"
Labware Width - Metric 610mm
Labware Depth - English 15.87"
Labware Depth - Metric 403mm
* This product's country of origin is subject to change

Compliance and Restrictions