Check Availability
  • QORPAK 

    Metal Can, 32 oz. 120PK

  • Item # 41W270
  • Mfr. Model # MET-05426
Metal Can, 32 oz. 120PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41W270
Mfr. Model # MET-05426
UNSPSC #24111811
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Can
Labware Capacity - English 32 oz.
Labware Capacity - Metric 960mL
Labware Body Material Metal
Carboy/Jerrican/Jug Shape F-Style
Carboy/Jerrican/Jug Handle Style No Handle
Labware Clarity Colored
Autoclavable No
Carboy/Jerrican/Jug Item Jerrican
Labware Body Color Silver
Labware Height - English 24.17"
Labware Height - Metric 614mm
Brim Capacity 1 qt.
Includes Closure No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close