Check Availability
  • QORPAK 

    Metal Can, 16 oz. 225PK

  • Item # 41W269
  • Mfr. Model # MET-05425
Metal Can, 16 oz. 225PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41W269
Mfr. Model # MET-05425
UNSPSC #24111811
Shipping Weight 48.55 lbs
Country of Origin USA *
Item Can
Labware Capacity - English 16 oz.
Labware Capacity - Metric 480mL
Labware Body Material Metal
Carboy/Jerrican/Jug Shape F-Style
Carboy/Jerrican/Jug Handle Style No Handle
Labware Clarity Colored
Autoclavable No
Carboy/Jerrican/Jug Item Jerrican
Labware Body Color Silver
Labware Height - English 20.24"
Labware Height - Metric 514mm
Brim Capacity 1pt.
Includes Closure Yes
Labware Closure Type Screw On
Labware Basic Material Metal
For Use With Liquids
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 480mL
Labware Width - English 12.36"
Labware Width - Metric 314mm
Labware Depth - English 4.41"
Labware Depth - Metric 112mm
* This product's country of origin is subject to change

Compliance and Restrictions