Check Availability
  • QORPAK 

    6.0 gal. High Density Polyethylene Round Pail, White

  • Item # 54PD60
  • Mfr. Model # 240132
6.0 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PD60
Mfr. Model # 240132
UNSPSC #24112205
Shipping Weight 17.6 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 6.0 gal.
Finish Plain
Material High Density Polyethylene
Color White
Diameter 12-3/8"
Length 17-3/8"
Width 12-3/8"
Height 17-3/8"
Lid Included No
Use Lid Number Mfr. No. 240172, 240135, 240134, 240133
Handle Material Metal
Used For Storage
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In