Check Availability
  • QORPAK 

    5.0 gal. High Density Polyethylene Round Pail, White

  • Item # 21RN06
  • Mfr. Model # 240171
5.0 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QORPAK pail features an embossed safety warning label and a rounded hand grip with a metal bail.
Show More Close
 

Technical Specifications

Item # 21RN06
Mfr. Model # 240171
UNSPSC #47121804
Shipping Weight 22.649 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 5.0 gal.
Material High Density Polyethylene
Color White
Diameter 11-7/8"
Height 14-5/8"
Lid Included No
Use Lid Number 21RM11, 21RN78, 21RP06, 21RP39
Handle Material Metal Bail, Plastic Grip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms