Check Availability
  • QORPAK 

    1.0 gal. HDPE Round Pail, White

  • Item # 21RT43
  • Mfr. Model # 240125
1.0 gal. HDPE Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QORPAK pail features a metal bail with a rounded hand grip to ease transport.
Show More Close
 

Technical Specifications

Item # 21RT43
Mfr. Model # 240125
UNSPSC #47121804
Shipping Weight 60.6 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 1.0 gal.
Material HDPE
Color White
Diameter 8-1/4"
Height 7-1/4"
Lid Included No
Use Lid Number 21RP77
Handle Material Metal Bail, Plastic Grip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms