Check Availability
  • QNAP 

    Network Video Recorder, 1 TB, HDMI

  • Item # 45MP56
  • Mfr. Model # VS-6112-PRO+-US
Network Video Recorder, 1 TB, HDMI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MP56
Mfr. Model # VS-6112-PRO+-US
UNSPSC #46171621
Shipping Weight 17.0 lbs
Country of Origin Taiwan *
Item Network Video Recorder
Number of IP Camera Inputs 0
Resolution 1920 x 1080
Recording Time Variable, Depending on Hard Drive Space
Included Hard Drive Size 1 TB
Height 7-9/32"
Width 10-15/64"
Depth 9-1/4"
Maximum Number of Hard Drives 6
Power Required 100 to 240VAC
Video Export Function USB
Network Interface 10/100/1000 mbps
Recording Modes Continuous, Motion, Alarm
Video Compression Format H.264
Video Output HDMI
Standards CE, FCC, VCCI, BSMI
Operating Temp. 32 Degrees to 104 Degrees F
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms