Check Availability
  • QMARK 

    30" x 24" x 40" Fan Forced Electric Salamander Heater, Red, 480VAC

  • Item # 49EL90
  • Mfr. Model # MEDH1543A
30" x 24" x 40" Fan Forced Electric Salamander Heater, Red, 480VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable Electric Blower from QMARKĀ® provides you with clean, instant, odor-free heat. Mounted on cart with 10" pneumatic wheels. Can be left unattended without threat of poisoning from combustion by-products associated with fuel-fired heaters. Control comfort with built-in thermostat and safety thermal cutout. Fan-only mode for air recirculation, fume exhaust or fresh air supply. Features thermostat selector switch.
Show More Close
 

Technical Specifications

Item # 49EL90
Mfr. Model # MEDH1543A
UNSPSC #40101819
Catalog Page 3068
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Electric Salamander Heater
Electric Heater Item Electric Salamander Heater
Heating Method Fan Forced
Oscillating No
Heater Voltage 480VAC
Watts 15,000
Height 40"
Width 30"
Depth 24"
Hz 50/60
Electric Heater Phase 3
Amps AC 18.6
kW 15
BtuH Output 51,180
NEMA Plug Configuration Hard Wired
Color Red
Air Temp. Rise 46 Degrees F
Number of Heat Settings 1
Manufacturers Warranty Length 1 yr. Parts, 5 yr. Heating Element
Standards ETL C/US
Includes Installation Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Democratic Republic of Timor-Leste , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Republic of Kosovo , Yemen , Mayotte , Yugoslavia , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms