Check Availability
  • QMARK 

    Electric Flat Panel Heater, Radiant, 120VAC, 580 BTU, White

  • Item # 1DKW3
  • Mfr. Model # 202SLC
  • (2)
Electric Flat Panel Heater, Radiant, 120VAC, 580 BTU, White Elec. Flat Panel Heater,170 W,580 BtuH Elec. Flat Panel Heater,170 W,580 BtuH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable Electric Baseboard and Flat Panel Heaters

• 120V
Except where noted, heaters have auto-overheat protection, 3-prong grounded plugs, 72" cords, and power indicator lights.
Show More Close
 

Technical Specifications

Item # 1DKW3
Mfr. Model # 202SLC
UNSPSC #40101819
Catalog Page 3067
Shipping Weight 8.69 lbs
Country of Origin China *
Item Electric Flat Panel Heater
Electric Heater Item Electric Flat Panel Heater
Heating Method Radiant
Oscillating No
Heater Voltage 120VAC
Watts 170
Height 15"
Width 22"
Depth 1"
Hz 60
Electric Heater Phase 1
Amps AC 1.4
BtuH Output 580
Cord Length 72"
NEMA Plug Configuration 5-15P
Heater Color White
Number of Heat Settings 1
Features Power Indicator Light, On/Off Switch Built Into Cord
Safety Features Safety Tip Over Switch, Safety Limit Switch
Manufacturers Warranty Length 1 yr., Element 5 yr.
Standards cETLus
Includes (3) Prong Grounded Plug, Floor Stand
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Democratic Republic of Timor-Leste , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Republic of Kosovo , Yemen , Mayotte , Yugoslavia , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.