Check Availability
  • QLT BY MARSHALLTOWN 

    Bull Float Kit,Handle,Blade,Bracket,Tote

  • Item # 22P308
  • Mfr. Model # BFKIT7
Bull Float Kit,Handle,Blade,Bracket,Tote
Qty
  • Web Price
    $316.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P308
Mfr. Model # BFKIT7
UNSPSC #27112202
Catalog Page 889
Shipping Weight 33.25 lbs
Country of Origin China *
Item Bull Float Kit
End Type Square
Length (In.) 48
Width (In.) 8
Material Magnesium
Handle Mfr. No. 17-8-ASU
Handle Length (In.) 72
Characteristics Includes (4) 1-3/4" Handles Mfr. No. 17-8-ASU, (1) Ea: 48 x 8" Square End Bull Float-Blade Mfr. No. B48B, Bull Float Bracket Mfr. No. 16-RKT-N (22P293), and Water Resistant Nylon Tote, With A Rigid Reinforced Base And Stiff Side Panels
Application Used To Float Larger Slabs Of Concrete
For Use With Hand Floats, Finish Trowels
* This product's country of origin is subject to change

Compliance and Restrictions