Check Availability
  • QLT BY MARSHALLTOWN 

    Bull Float, Square End, 48 x 8 x 3/4 In

  • Item # 22P283
  • Mfr. Model # MB48
Bull Float, Square End, 48 x 8 x 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P283
Mfr. Model # MB48
UNSPSC #27112202
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Bull Float
End Type Square
Length (In.) 48
Width (In.) 8
Thickness (In.) 3/4
Material Magnesium
Handle Not Included
Application Used To Float Larger Slabs Of Concrete
For Use With Finish Trowels, Bull Floats, Concrete Brooms
* This product's country of origin is subject to change

Compliance and Restrictions